Bearings Limited
UCFLX08-24 TTN
Cast Iron 2-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116356961
- 188 mm Housing Length
- 2-Bolt Flange Type
- Dual Seals (B-Type) Type
| Static Load Rating | 4630 |
| Bore Diameter | 1.5 in |
| Housing Length | 188 mm |
| Relubricatable | Yes |
| Series | UCFLX Series |
| Insert No. | UCX08-24 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Material | NBR - Buna |
| Housing Height | 108 mm |
| Bolt Size | 5/8 in, M16 |
| Housing No. | FL209 |
| Dynamic Load Rating | 7100 |
| Flange Type | 2-Bolt Flange |
| Bearing Material | AISI 52100 |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Medium |
| Bolt Centers | 148 mm |
| Overall Width | 52.22 mm |
| Weight | 4.6 LB |
| EAN or UPC | 888569051011 |
