Bearings Limited
UCFSS205-16SS TTN
Stainless Steel 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #116357666
- 95 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Housing No. | FSS205 |
| Dynamic Load Rating | 2700 |
| Relubricatable | Yes |
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 1440 |
| Housing Length | 95 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Series | UCFPL Series |
| Locking Type | Set Screw |
| Overall Width | 35.7 mm |
| Flange Type | 4-Bolt Flange |
| Duty Type | Standard |
| Bolt Size | 3/8 in, M10 |
| Insert No. | SSUC205-16 |
| Closure Material | NBR - Buna |
| Bearing Material | Stainless Steel |
| Bore Diameter | 1 in |
| Bolt Centers | 2.75 in |
| Housing Height | 95 mm |
| Weight | 1.81 LB |
| EAN or UPC | 888569052001 |
