Bearings Limited
UCFSS206-20SS/V
Stainless Steel 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #119481792
- 108 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Bearing Material | Stainless Steel |
| Bolt Size | 3/8 in, M10 |
| Relubricatable | Yes |
| Housing Material | Stainless Steel |
| Locking Type | Set Screw |
| Static Load Rating | 2000 |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Flange Type | 4-Bolt Flange |
| Insert No. | SSUC206-20 |
| Overall Width | 40.2 mm |
| Dynamic Load Rating | 3720 |
| Housing Length | 108 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Height | 108 mm |
| Housing No. | FSS206 |
| Series | UCFPL Series |
| Bolt Centers | 3.266 in |
| Bore Diameter | 1.25 in |
| Weight | 2.38 LB |
| EAN or UPC | 888569140227 |
