Bearings Limited
UCFX07-20 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #104629057
- 130 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Flange Type | 4-Bolt Flange |
| Static Load Rating | 4070 |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in, M14 |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 130 mm |
| Insert No. | UCX07-20 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Medium |
| Dynamic Load Rating | 6630 |
| Overall Width | 51.2 mm |
| Bolt Centers | 4.02 in |
| Locking Type | Set Screw |
| Housing No. | F208 |
| Housing Length | 130 mm |
| Bore Diameter | 1.25 in |
| Series | UCFX Series |
| Bearing Material | AISI 52100 |
| Weight | 4.4 LB |
| EAN or UPC | 888569052193 |
