Bearings Limited
UCFX08-24 TTN
Cast Iron 4-Bolt Set Screw Dual Seals (B-Type) Flange Bearing Mounted Unit
Item #106463768
- 137 mm Housing Length
- 4-Bolt Flange Type
- Dual Seals (B-Type) Type
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Bolt Centers | 4.14 in |
| Overall Width | 52.2 mm |
| Closure Material | NBR - Buna |
| Bearing Material | AISI 52100 |
| Bolt Size | 1/2 in, M14 |
| Series | UCFX Series |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 7100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Bore Diameter | 1.5 in |
| Housing No. | F209 |
| Flange Type | 4-Bolt Flange |
| Insert No. | UCX08-24 |
| Housing Length | 137 mm |
| Duty Type | Medium |
| Housing Height | 137 mm |
| Static Load Rating | 4630 |
| Weight | 5.3 LB |
| EAN or UPC | 888569052230 |
