Bearings Limited
UCST202-15MM TTN
Cast Iron 15 mm Dia Set Screw Take Up Ball Bearing
Item #116368778
- Set Screw Locking Type
- Cast Iron Housing Material
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Housing No. | ST202 |
| Series | UCST Series |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Relubricatable | Yes |
| Insert No. | UC202-15MM |
| Bore Dia. | 15 mm |
| Dynamic Load Rating | 2827 |
| Static Load Rating | 1494 |
| Weight | 1.81 LB |
| EAN or UPC | 888569055781 |
