Bearings Limited
UCST204-12 TTN
Cast Iron 0.75 in Dia Set Screw Take Up Ball Bearing
Item #114145646
- Set Screw Locking Type
- Cast Iron Housing Material
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Bore Dia. | 0.75 in |
| Closure Material | NBR - Buna |
| Static Load Rating | 1494 |
| Series | UCST Series |
| Housing No. | ST204 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 2827 |
| Relubricatable | Yes |
| Insert No. | UC204-12 |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Weight | 1.85 LB |
| EAN or UPC | 888569055828 |
