Bearings Limited
UCST206-18 TTN
Cast Iron 1.125 in Dia Set Screw Take Up Ball Bearing
Item #102427197
- Set Screw Locking Type
- Cast Iron Housing Material
| Housing No. | ST206 |
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Insert No. | UC206-18 |
| Dynamic Load Rating | 4200 |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Bore Dia. | 1.125 in |
| Closure Material | NBR - Buna |
| Series | UCST Series |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Static Load Rating | 2430 |
| Weight | 2.9 LB |
| EAN or UPC | 888569055903 |
