Bearings Limited
UCST207-20 TTN
Cast Iron 1.25 in Dia Set Screw Take Up Ball Bearing
Item #113008067
- Set Screw Locking Type
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Insert No. | UC207-20 |
| Dynamic Load Rating | 5777 |
| Housing No. | ST207 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bore Dia. | 1.25 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 3416 |
| Locking Type | Set Screw |
| Series | UCST Series |
| Closure Material | NBR - Buna |
| Weight | 3.7 LB |
| EAN or UPC | 888569055941 |
