Bearings Limited
UCST207-22 TTN
Cast Iron 1.375 in Dia Set Screw Take Up Ball Bearing
Item #103963597
- Set Screw Locking Type
- Cast Iron Housing Material
| Locking Type | Set Screw |
| Static Load Rating | 3416 |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 5777 |
| Duty Type | Standard |
| Series | UCST Series |
| Closure Material | NBR - Buna |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1.375 in |
| Housing No. | ST207 |
| Insert No. | UC207-22 |
| Weight | 3.7 LB |
| EAN or UPC | 888569055965 |
