Bearings Limited
UCST208-40MM TTN
Cast Iron 40 mm Dia Set Screw Take Up Ball Bearing
Item #116368792
- Set Screw Locking Type
- Cast Iron Housing Material
| Static Load Rating | 4091 |
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Dynamic Load Rating | 6654 |
| Locking Type | Set Screw |
| Insert No. | UC208-40MM |
| Bore Dia. | 40 mm |
| Housing Material | Cast Iron |
| Series | UCST Series |
| Duty Type | Standard |
| Closure Material | NBR - Buna |
| Housing No. | ST208 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 5.07 LB |
| EAN or UPC | 888569056016 |
