Bearings Limited
UCST209-27 TTN
Cast Iron 1.688 in Dia Set Screw Take Up Ball Bearing
Item #116368794
- Set Screw Locking Type
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Series | UCST Series |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 4675 |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 7159 |
| Relubricatable | Yes |
| Housing No. | ST209 |
| Insert No. | UC209-27 |
| Locking Type | Set Screw |
| Bore Dia. | 1.688 in |
| Closure Material | NBR - Buna |
| Weight | 5.07 LB |
| EAN or UPC | 888569056030 |
