Bearings Limited
UCST209-45MM TTN
Cast Iron 45 mm Dia Set Screw Take Up Ball Bearing
Item #116368796
- Set Screw Locking Type
- Cast Iron Housing Material
| Closure Material | NBR - Buna |
| Series | UCST Series |
| Dynamic Load Rating | 7159 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Locking Type | Set Screw |
| Insert No. | UC209-45MM |
| Static Load Rating | 4675 |
| Bore Dia. | 45 mm |
| Relubricatable | Yes |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Housing No. | ST209 |
| Weight | 5.07 LB |
| EAN or UPC | 888569056054 |
