Bearings Limited
UCST211-35 TTN
Cast Iron 2.188 in Dia Set Screw Take Up Ball Bearing
Item #116368803
- Set Screw Locking Type
- Cast Iron Housing Material
| Duty Type | Standard |
| Housing No. | ST211 |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Series | UCST Series |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Dia. | 2.188 in |
| Insert No. | UC211-35 |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 9790 |
| Static Load Rating | 6564 |
| Weight | 8.8 LB |
| EAN or UPC | 888569056146 |
