Bearings Limited
UCST211-55MM TTN
Cast Iron 55 mm Dia Set Screw Take Up Ball Bearing
Item #116368804
- Set Screw Locking Type
- Cast Iron Housing Material
| Locking Type | Set Screw |
| Housing No. | ST211 |
| Static Load Rating | 6564 |
| Dynamic Load Rating | 9790 |
| Relubricatable | Yes |
| Closure Material | NBR - Buna |
| Insert No. | UC211-55MM |
| Bore Dia. | 55 mm |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Series | UCST Series |
| Weight | 8.8 LB |
| EAN or UPC | 888569056153 |
