Bearings Limited
UCST212-36 TTN
Cast Iron 2.25 in Dia Set Screw Take Up Ball Bearing
Item #116368805
- Set Screw Locking Type
- Cast Iron Housing Material
| Series | UCST Series |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Insert No. | UC212-36 |
| Duty Type | Standard |
| Bore Dia. | 2.25 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 10745 |
| Locking Type | Set Screw |
| Closure Material | NBR - Buna |
| Housing No. | ST212 |
| Static Load Rating | 7373 |
| Weight | 10.78 LB |
| EAN or UPC | 888569056160 |
