Bearings Limited
UCST212-60MM TTN
Cast Iron 60 mm Dia Set Screw Take Up Ball Bearing
Item #116368808
- Set Screw Locking Type
- Cast Iron Housing Material
| Closure Material | NBR - Buna |
| Housing Material | Cast Iron |
| Series | UCST Series |
| Bore Dia. | 60 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Dynamic Load Rating | 10745 |
| Static Load Rating | 7373 |
| Housing No. | ST212 |
| Duty Type | Standard |
| Insert No. | UC212-60MM |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Weight | 10.78 LB |
| EAN or UPC | 888569056207 |
