Bearings Limited
UCT205-15 TTN
Cast Iron 0.938 in Dia Set Screw Take Up Ball Bearing
Item #116368700
- Set Screw Locking Type
- Cast Iron Housing Material
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Static Load Rating | 1771 |
| Series | UCT Series |
| Insert No. | UC205-15 |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Bore Dia. | 0.938 in |
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 3147 |
| Housing No. | T205 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Weight | 1.87 LB |
| EAN or UPC | 888569056320 |
