Bearings Limited
UCT206-17 TTN
Cast Iron 1.063 in Dia Set Screw Take Up Ball Bearing
Item #116368702
- Set Screw Locking Type
- Cast Iron Housing Material
| Duty Type | Standard |
| Insert No. | UC206-17 |
| Housing No. | T206 |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1.063 in |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 4383 |
| Series | UCT Series |
| Static Load Rating | 2517 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Closure Material | NBR - Buna |
| Weight | 2.86 LB |
| EAN or UPC | 888569056351 |
