Bearings Limited
UCT206-19 TTN
Cast Iron 1.188 in Dia Set Screw Take Up Ball Bearing
Item #116368703
- Set Screw Locking Type
- Cast Iron Housing Material
| Closure Material | NBR - Buna |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Insert No. | UC206-19 |
| Static Load Rating | 2517 |
| Duty Type | Standard |
| Series | UCT Series |
| Locking Type | Set Screw |
| Bore Dia. | 1.188 in |
| Housing No. | T206 |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Dynamic Load Rating | 4383 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Weight | 2.87 LB |
| EAN or UPC | 888569056375 |
