- Set Screw Locking Type
- Cast Iron Housing Material
| Duty Type | Standard |
| Closure Material | NBR - Buna |
| Static Load Rating | 5215 |
| Housing No. | T210 |
| Insert No. | UC210-32 |
| Dynamic Load Rating | 7890 |
| Series | UCT Series |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Bore Dia. | 2 in |
| Weight | 5.72 LB |
| EAN or UPC | 888569056559 |

