Bearings Limited
UCT211-34 TTN
Cast Iron 2.125 in Dia Set Screw Take Up Ball Bearing
Item #116368728
- Set Screw Locking Type
- Cast Iron Housing Material
| Housing No. | T211 |
| Dynamic Load Rating | 9790 |
| Insert No. | UC211-34 |
| Duty Type | Standard |
| Static Load Rating | 6564 |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Material | NBR - Buna |
| Relubricatable | Yes |
| Series | UCT Series |
| Locking Type | Set Screw |
| Bore Dia. | 2.125 in |
| Bearing Material | AISI 52100 |
| Weight | 9.15 LB |
| EAN or UPC | 888569056597 |
