- Set Screw Locking Type
- Cast Iron Housing Material
| Bore Dia. | 60 mm |
| Static Load Rating | 7373 |
| Locking Type | Set Screw |
| Housing No. | T212 |
| Insert No. | UC212-60MM |
| Relubricatable | Yes |
| Series | UCT Series |
| Dynamic Load Rating | 10745 |
| Closure Material | NBR - Buna |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Weight | 10.78 LB |
| EAN or UPC | 888569056665 |

