- Set Screw Locking Type
- Cast Iron Housing Material
| Duty Type | Standard |
| Static Load Rating | 8992 |
| Housing No. | T213 |
| Bore Dia. | 2.5 in |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Closure Material | NBR - Buna |
| Series | UCT Series |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Insert No. | UC213-40 |
| Dynamic Load Rating | 12858 |
| Relubricatable | Yes |
| Weight | 15.18 LB |
| EAN or UPC | 888569056672 |

