- Set Screw Locking Type
- Cast Iron Housing Material
| Series | UCT Series |
| Dynamic Load Rating | 14836 |
| Bore Dia. | 3 in |
| Bearing Material | AISI 52100 |
| Closure Material | NBR - Buna |
| Insert No. | UC215-48 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 11127 |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Housing No. | T215 |
| Weight | 16.06 LB |
| EAN or UPC | 888569056771 |

