Bearings Limited
W208PPB5 TTN
80 mm OD 2 Triple Lip Seals Closure Agricultural Ball Bearings - Square Bore
Item #104043201
- 1.125 in Inner Diameter
- 80 mm Outer Diameter
- 2 Triple Lip Seals Closure Type
- Square Bore Type
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 212° F |
| Closure Material | NBR - Buna |
| O.D. | 80 mm |
| Dynamic Load Rating | 7340 N |
| Extendedner Ring Width | 1.438 in |
| Overall Width | 1.438 in |
| Closure Type | 2 Triple Lip Seals |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Snap Ring Included | No |
| Bore Type | Square |
| Bore Diameter | 1.125 in |
| Speed Rating | 500 |
| Static Load Rating | 3650 N |
| Flange | No |
| Retainer Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 888569058140 |
