- Double Heavy Series Tube Clamp for 8" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Group | H10 |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Series | Double Heavy Series |
| Insert Material | Polypropylene |
| Tube Size | 8 in |
| Length | 14 1/2 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 70.27 LB |

