- Double Heavy Series Pipe Clamp for 1/4 in Pipe
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pipe Size | 0.25 in |
| Length | 2 1/4 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Santoprene |
| Group | H3 |
| Clamping Dia. | 0.54 in |
| Series | Double Heavy Series |
| Weight | 1.71 LB |

