- Double Heavy Series Tube Clamp for 4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H8 |
| Tube Size | 4 in |
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Length | 10 in |
| Pressure | 6000 psi |
| Hardware Type | Standard |
| Weight | 30.46 LB |

