- Double Heavy Series Tube Clamp for 4 1/2" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Series | Double Heavy Series |
| Tube Size | 4 1/2 in |
| Length | 10 in |
| Hardware Type | Standard |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H8 |
| Pressure | 6000 psi |
| Weight | 30.15 LB |

