- Double Heavy Series Tube Clamp for 5" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Length | 10 in |
| Tube Size | 5 in |
| Insert Material | Santoprene |
| Hardware Type | Standard |
| Series | Double Heavy Series |
| Pressure | 6000 psi |
| Group | H8 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 29.77 LB |

