Skip to content Skip to navigation menu
Behringer Corp.DH95563-PP

DH95563-PP

Double Heavy Series Pipe Clamp
Item #101225869
  • Double Heavy Series Pipe Clamp for 5 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
Behringer Corp.DH95563-PP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Heavy Series Pipe Clamp for 5 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
Pipe Size 5 in
Group H9
Length 9 3/4 in
Insert Material Polypropylene
Clamping Dia. 5.563 in
Hardware Material Zinc-Plated Carbon Steel
Series Double Heavy Series
Weight 31.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison