- Double Heavy Series Tube Clamp for 6" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Type | Standard |
| Insert Material | Polypropylene |
| Tube Size | 6 in |
| Group | H9 |
| Length | 11 3/4 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Double Heavy Series |
| Pressure | 6000 psi |
| Weight | 30.89 LB |

