- Heavy 4 Series Carbon Steel Cover Plate
- Group HEAVY 12
| Hardware Type | Standard |
| Series | Heavy 4 Series |
| Clamp Component | Cover Plate |
| Hardware Material | Carbon Steel |
| Group | HEAVY 12 |
| Weight | 80.0 LB |
| Hardware Type | Standard |
| Series | Heavy 4 Series |
| Clamp Component | Cover Plate |
| Hardware Material | Carbon Steel |
| Group | HEAVY 12 |
| Weight | 80.0 LB |