- Heavy 4 Series Carbon Steel Hex Bolt
- Group HEAVY 12
| Series | Heavy 4 Series |
| Clamp Component | Hex Bolt |
| Group | HEAVY 12 |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 5.0 LB |
| Series | Heavy 4 Series |
| Clamp Component | Hex Bolt |
| Group | HEAVY 12 |
| Hardware Type | Standard |
| Hardware Material | Carbon Steel |
| Weight | 5.0 LB |