- Heavy 4 Series Electro-Zinc Plated Steel Cover Plate
- Group HEAVY 11
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Cover Plate |
| Series | Heavy 4 Series |
| Group | HEAVY 11 |
| Hardware Type | Standard |
| Weight | 40.0 LB |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Cover Plate |
| Series | Heavy 4 Series |
| Group | HEAVY 11 |
| Hardware Type | Standard |
| Weight | 40.0 LB |