- Heavy 4 Series Carbon Steel Weld Plate
- Group HEAVY 11
| Hardware Material | Carbon Steel |
| Series | Heavy 4 Series |
| Hardware Type | Standard |
| Group | HEAVY 11 |
| Clamp Component | Weld Plate |
| Weight | 40.0 LB |
| Hardware Material | Carbon Steel |
| Series | Heavy 4 Series |
| Hardware Type | Standard |
| Group | HEAVY 11 |
| Clamp Component | Weld Plate |
| Weight | 40.0 LB |