- Heavy Series Pipe Clamp
- 1 1/2" O.D.
- 3.344" Long x 1.188" Wide x 2 3/8" High
| Tube Size | 1 1/2 in |
| Group | H5 |
| Material | Aluminum |
| Outside Dia. | 1.5 in |
| Height | 2 3/8 in |
| Length | 3.344 in |
| Bolt Hole Width | 2.36 in |
| Weight | 0.518 LB |
| Tube Size | 1 1/2 in |
| Group | H5 |
| Material | Aluminum |
| Outside Dia. | 1.5 in |
| Height | 2 3/8 in |
| Length | 3.344 in |
| Bolt Hole Width | 2.36 in |
| Weight | 0.518 LB |