- Heavy Series Pipe Clamp
- 1 3/4" O.D.
- 4 1/2" Long x 1.688" Wide x 3 1/2" High
| Group | H6 |
| Bolt Hole Width | 3.53 in |
| Length | 4 1/2 in |
| Tube Size | 1 3/4 in |
| Height | 3 1/2 in |
| Outside Dia. | 1.75 in |
| Material | Aluminum |
| Weight | 0.5 LB |
| Group | H6 |
| Bolt Hole Width | 3.53 in |
| Length | 4 1/2 in |
| Tube Size | 1 3/4 in |
| Height | 3 1/2 in |
| Outside Dia. | 1.75 in |
| Material | Aluminum |
| Weight | 0.5 LB |