- Double Heavy Series Carbon Steel Cover Plate
- Group H6
| Series | Double Heavy Series |
| Hardware Type | Standard |
| Clamp Component | Cover Plate |
| Hardware Material | Carbon Steel |
| Group | H6 |
| Weight | 1.548 LB |
| Series | Double Heavy Series |
| Hardware Type | Standard |
| Clamp Component | Cover Plate |
| Hardware Material | Carbon Steel |
| Group | H6 |
| Weight | 1.548 LB |