- Heavy Series 304 Stainless Steel Hex Bolt
- Group H4
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Group | H4 |
| Series | Heavy Series |
| Weight | 0.156 LB |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Group | H4 |
| Series | Heavy Series |
| Weight | 0.156 LB |