- Heavy Series Carbon Steel Hex Bolt
- Group H7
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Hardware Material | Carbon Steel |
| Group | H7 |
| Weight | 0.992 LB |
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Hardware Material | Carbon Steel |
| Group | H7 |
| Weight | 0.992 LB |