- Heavy Series Carbon Steel Hex Bolt
- Group H8
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Group | H8 |
| Weight | 1.994 LB |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Group | H8 |
| Weight | 1.994 LB |