- Heavy Series Carbon Steel Cover Plate
- Group H4
| Hardware Material | Carbon Steel |
| Hardware Type | Standard |
| Group | H4 |
| Clamp Component | Cover Plate |
| Series | Heavy Series |
| Weight | 0.268 LB |
| Hardware Material | Carbon Steel |
| Hardware Type | Standard |
| Group | H4 |
| Clamp Component | Cover Plate |
| Series | Heavy Series |
| Weight | 0.268 LB |