- Heavy Series 304 Stainless Steel Cover Plate
- Group H6
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Cover Plate |
| Group | H6 |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.758 LB |
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Cover Plate |
| Group | H6 |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.758 LB |