- Heavy Series 304 Stainless Steel Cover Plate
- Group H7
| Clamp Component | Cover Plate |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H7 |
| Series | Heavy Series |
| Weight | 1.276 LB |
| Clamp Component | Cover Plate |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Group | H7 |
| Series | Heavy Series |
| Weight | 1.276 LB |