- Heavy Series 316 Stainless Steel Cover Plate
- Group H7
| Hardware Material | 316 Stainless Steel |
| Series | Heavy Series |
| Clamp Component | Cover Plate |
| Group | H7 |
| Hardware Type | Standard |
| Weight | 1.276 LB |
| Hardware Material | 316 Stainless Steel |
| Series | Heavy Series |
| Clamp Component | Cover Plate |
| Group | H7 |
| Hardware Type | Standard |
| Weight | 1.276 LB |