- Heavy Series 316 Stainless Steel Cover Plate
- Group H9
| Hardware Type | Standard |
| Group | H9 |
| Series | Heavy Series |
| Clamp Component | Cover Plate |
| Hardware Material | 316 Stainless Steel |
| Weight | 4.57 LB |
| Hardware Type | Standard |
| Group | H9 |
| Series | Heavy Series |
| Clamp Component | Cover Plate |
| Hardware Material | 316 Stainless Steel |
| Weight | 4.57 LB |