- Heavy Series Carbon Steel Stacking Bolt
- Group H6
| Clamp Component | Stacking Bolt |
| Group | H6 |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Hardware Type | Standard |
| Weight | 0.48 LB |
| Clamp Component | Stacking Bolt |
| Group | H6 |
| Series | Heavy Series |
| Hardware Material | Carbon Steel |
| Hardware Type | Standard |
| Weight | 0.48 LB |