- Heavy Series 304 Stainless Steel Stacking Bolt
- Group H8
| Clamp Component | Stacking Bolt |
| Group | H8 |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | 304 Stainless Steel |
| Weight | 1.0 LB |
| Clamp Component | Stacking Bolt |
| Group | H8 |
| Hardware Type | Standard |
| Series | Heavy Series |
| Hardware Material | 304 Stainless Steel |
| Weight | 1.0 LB |